Shop All Exit Device Trims
Premier Lock
Storeroom Trim Knob For Panic Exit Device
Mfr # PE-KSR
Zoro # G705259984
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in.
- For Use With Panic Exit Device
- Finish Satin Stainless Steel
- Color Stainless Steel US32D
- Height 3 in.
Product Information
- Brand Premier Lock
- MFR # PE-KSR
- Zoro # G705259984
- Country of Origin China
- Category Exit Device Trims
Dimensions
Length | 3 in. |
Height | 3 in. |
Details
For Use With | Panic Exit Device |
Finish | Satin Stainless Steel |
Color | Stainless Steel US32D |
Material | Zinc Alloy |
Application | Commercial |
Description
Premier Lock offers this storeroom trim knob to pair with your panic exit device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72RP626)
- TRINE Trine 2000 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (2001-24DC)
- MIDWEST FASTENER 3/8" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64364)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC0808)
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- PREMIER LOCK Entry Trim Knob For Panic Exit Device (PE-KS)
- PREMIER LOCK Pull Plate Trim with Cylinder Hole For Panic Exit Device (PE-T)
- PREMIER LOCK Storeroom Trim Lever For Panic Exit Device (PE-LSR)
- VON DUPRIN Lever Trim, Classroom Function, 06 Lever Style, Satin Bronze Clear Coated Finish, Left Hand Reverse (360L-06 US10 LHR)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- Premier Lock Exit Device Trims