Shop All Exit Device Trims
Premier Lock
Pull Plate Trim with Cylinder Hole For Panic Exit Device
Mfr # PE-T
Zoro # G405259994
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Aluminum
- Length 2.5 in.
- Material Zinc Alloy
- Height 3 in.
Product Information
- Brand Premier Lock
- MFR # PE-T
- Zoro # G405259994
- Country of Origin China
- Category Exit Device Trims
Dimensions
Length | 2.5 in. |
Height | 3 in. |
Details
Finish | Satin Stainless Steel |
Color | Aluminum |
Material | Zinc Alloy |
For Use With | Panic Exit Device |
Application | Commercial |
Description
Premier Lock offers this pull plate trim to pair with your panic exit device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Protection Guard, 6inH, Ivory (WG-6CP-12-2)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Blk, PK25 (1ELU4)
- LUCIDA SURFACES LUCIDA SURFACES, TruCore Greywolf 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (TC-804)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813DKB-72)
- PREMIER LOCK Storeroom Trim Knob For Panic Exit Device (PE-KSR)
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- PREMIER LOCK Entry Trim Knob For Panic Exit Device (PE-KS)
- PREMIER LOCK Storeroom Trim Lever For Panic Exit Device (PE-LSR)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- SARGENT Exit Trim, Night Latch, PSB Pull, Less Cylinder, US32D (814 PSB 32D)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- Premier Lock Exit Device Trims