Shop All Privacy Door Handles
Premier Lock
Privacy Door Lever Lock Set, Satin Nickel
Mfr # LEVPR02
Zoro # G307788042
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Electrical/Mechanical Mechanical
- Finish Satin Nickel
- Required Door Thickness 1-3/8" - 1-3/4"
- Backset 2-3/8" - 2-3/4"
Product Information
- Brand Premier Lock
- MFR # LEVPR02
- Zoro # G307788042
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Length | 3.75 |
Width | 2.5 |
Height | 2.5 |
Details
Item | Privacy Straight Lever |
Lockset Function | Privacy |
Electrical/Mechanical | Mechanical |
Finish | Satin Nickel |
Required Door Thickness | 1-3/8" - 1-3/4" |
Backset | 2-3/8" - 2-3/4" |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Material | Brass |
Color | Satin Nickel |
Strike | ASA Strike |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your bedroom or bathroom today with this stylish satin nickel privacy lever lockset This lock is rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD, Number of Coils: 4.25 (3HPT2)
- PROSOURCE Bolt J-Hook 1/4X2-5/16In Zinc (LR319)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK10 (U38805.012.0187)
- COMMAND ACCESS Energy Transfer Hinge - 4/26 Gauge - Black Finish (CAT-ETH4W4545-963-BB79)
- PREMIER LOCK Privacy Door Lever Lock Set, Polished Brass (LEVPR01)
- PREMIER LOCK Decorative Privacy Door Lever Lock Set , Satin Nickel (LEVPR06)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 3 (F40 ACC 619)
- DEGUARD Extra Heavy Duty Mortise Lock - Privacy - NC -26D (DM1022-LR01-NC-626)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Athens Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND40S ATH 619)
- SAPPHIRE Related Collection Modern Polished Chrome Grade 3 Privacy Bed/Bath Door Handle with Lock (LS-REL40-US26)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Polished Chrome (LV102 FBL GRIP-KN 26)
- Premier Lock Door Lever Locksets