Shop All Passage Door Knobs
Premier Lock
Passage Door Knob, Solid Brass
Mfr # PA03
Zoro # G107788044
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
- Key Type Keyed Alike
- Lockset Finish Polished Brass
- Required Door Thickness 1-3/8" - 1-3/4"
- Electrical/Mechanical Mechanical
Product Information
- Brand Premier Lock
- MFR # PA03
- Zoro # G107788044
- Country of Origin China
- Category Passage Door Knobs
Dimensions
Length | 2.5 |
Width | 2.5 |
Height | 2.5 |
Details
Lockset Function | Passage |
Key Type | Keyed Alike |
Lockset Finish | Polished Brass |
Required Door Thickness | 1-3/8" - 1-3/4" |
Electrical/Mechanical | Mechanical |
Includes | Interior/Exterior Knobs; Adjustable Latch; Hardware |
Strike Type | Square Corner Full Lip |
Material | Brass |
Application | Residential |
Backset | 2-3/8" - 2-3/4" |
For Use With | Bedroom/Bathroom Doors |
Color | Polished Brass |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Add style to your home with this solid brass passage door knob featuring an adjustable latch and switchstyle knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3650D285KA)
- KWIKSET Clear Pack Juno Single Dummy Lock (97880-666)
- HILLMAN Brass Wire 20Ga 50 Ft (50151)
- ZORO SELECT Gasket, SVGMS300 (SVGMS300)
- PREMIER LOCK Passage Door Knob, Stainless Steel (PA04)
- KWIKSET Hancock Knob Vestibule Door Lock with New Chassis with 6AL Latch and RCS Strike Bright Brass Finish (750H-3)
- KWIKSET Kwikset: Polo Passage Door Knob with Round Rose / Satin Chrom (KWS-200P-RDT-26D)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57787)
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01TA 3)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5064 (5064.003.IMR)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Passage Knob, Satin Brass (TY101 SB)
- Premier Lock Passage Door Knobs