Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Lock Set, Satin Nickel
Mfr # LEV02X
Zoro # G407787921
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Satin Nickel
- Keyway Type SC1
Product Information
- Brand Premier Lock
- MFR # LEV02X
- Zoro # G407787921
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 2.5 |
Height | 2.5 |
Length | 3.75 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Satin Nickel |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Strike Type | ASA Strike |
Backset | 2-3/8" - 2-3/4" |
Color | Satin Nickel |
Weight | 1.5 lbs |
Material | Brass |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this stylish satin nickel entry lever lockset This lock is rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAKO Jako 192 mm Cabinet Handle; Polished US32 - 629 Stainless Steel (W33112X192PSS)
- GRIDMAX Grid MaX 4Ft Satin Black Wall Brac, PK 25 (25007)
- BANSBACH EASYLIFT Shock Absorber, 242 lb., M14x1.5,107mm L (FK-1417L-C)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Satin Nickel (SDLA325U15)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Solid Brass (LED02C)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Matte Black, 3PK (LEV11X-3)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (LED03C-3)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Aluminum Finish (ALH01)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03D)
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV01X-6)
- TELL Lever Ext Keyed Sat Chr (EX100005)
- Premier Lock Door Lever Locksets