Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Lock Set, Matte Black
Mfr # LEV11X
Zoro # G507787920
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Matte Black
- Keyway Type SC1
Product Information
- Brand Premier Lock
- MFR # LEV11X
- Zoro # G507787920
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 2.5 |
Width | 2.5 |
Length | 3.75 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Matte Black |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Weight | 1.5 lbs |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Backset | 2-3/8" - 2-3/4" |
Material | Brass |
Strike Type | ASA Strike |
Color | Matte Black |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this stylish matte black entry lever lockset This lock is rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 100mm ID, PK2 (ZUSAH3.5X100)
- SECO-LARM Indoor Stand-Alone Keypad with 1000 users and one 1A relay output. Includes quick code, w (SLM-SK-1011-SDQ)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 12 ft. - Black (03_101_WAB)
- ATW SECURITY ATW Security ATWPC-100 Electronic Chime; 6 - 18VDC (ATWPC-100)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Aluminum Finish (ALH01)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Satin Nickel, 3PK (LEV02X-3)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Satin Nickel, 6PK (LEV06X-6)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03C)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Antique Brass (LED04C)
- SCHLAGE COMMERCIAL Schlage Commercial S51PJUP626 S Series Entry C Keyway Jupiter 16-203 Latch 10-001 Strike (S51PJUP626)
- Premier Lock Keyed Entry Door Handles