Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Matte Black, 3PK
Mfr # LED07C-3
Zoro # G807788016
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Matte Black
- Keyway Type SC1
Product Information
- Brand Premier Lock
- MFR # LED07C-3
- Zoro # G807788016
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 2.5 |
Length | 2.5 |
Height | 9.8 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Matte Black |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Color | Matte Black |
Backset | 2-3/8" - 2-3/4" |
Material | Brass |
Includes | Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Strike Type | ASA Strike |
Weight | 2.5 lbs |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2003-2005 Mazda 6 / 4-Button Keyless Entry Remote / PN: GK2A-67-5RY / KPU41805 (OR-MAZ008)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5TUN7)
- EKENA MILLWORK Chevron Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 3/8"P (WPW12X12CVMENA)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (SG014-EL)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Solid Brass (LED02C)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Satin Nickel, 6PK (LEV06X-6)
- PREMIER LOCK Antique Brass Single Cylinder Door Handleset with Keyed Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-AN)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Stainless Steel, 2PK (LED03-2)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV05X-6)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Duranodic Finish (ALH03)
- SARGENT 8200 Series Mortise Lock Mechanical Storeroom or Closet Lock to accept SFIC Core LN Trim L Rose Blac (SRG-70-8204-LNL-BSP)
- Premier Lock Keyed Entry Door Handles