Shop All Keyed Entry Door Knobs
Premier Lock
Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK
Mfr # ED03C-3
Zoro # G107787979
product price: $63.79
/pk 3, $21.26/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Material Brass
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type SC1
Product Information
- Brand Premier Lock
- MFR # ED03C-3
- Zoro # G107787979
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2.25 |
Length (In.) | 2.25 |
Height | 9.8 |
Outside Depth | 2.75 |
Details
Lockset Finish | Stainless Steel |
Material | Brass |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8" - 2-3/4" |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Color | Stainless Steel |
Item | Entry Door Knob Combo |
Strike Type | Square Corner Full Lip |
Includes | Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 HVY Open S Hook (N273-441)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- GLOBAL RV Replacement Key, G349 key Coded, Precut (KEY-G349)
- PRIMELINE TOOLS Bi-Fold Top Mount Pivot or Guide, 7/16 in. Pivot Cap, 3/8 in. Base (2 Pack) (N 7394)
- PREMIER LOCK Stainless Steel Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED03C)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (ML01N)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Antique Brass, 4PK (ED04-4)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (ED03-4)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (MR01N)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57866)
- Premier Lock Door Knob Locksets