Shop All Keyed Entry Door Knobs
Premier Lock
Entry Door Knob Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK
Mfr # ED04-2
Zoro # G307787939
product price: $47.19
/pk 2, $23.60/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Brass
- Material Brass
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type KW1
Product Information
- Brand Premier Lock
- MFR # ED04-2
- Zoro # G307787939
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 2.25 |
Width (In.) | 2.25 |
Outside Depth | 2.75 |
Height | 9.8 |
Details
Lockset Finish | Antique Brass |
Material | Brass |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | KW1 |
Key Type | Keyed Alike |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8" - 2-3/4" |
Item | Entry Door Knob Combo |
Includes | Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Strike Type | Square Corner Full Lip |
Color | Antique Brass |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Concealed Face Frame (P5124-14)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (CL3320 NZD 626)
- LAMP 1 31/32 in W x 1 63/64 in H Satin Lift-Off Hinge (S-6173-2)
- AMEROCK Variable Overlay Self-Closing, Face Mount White Hinge - 1 Pair (BPR3429W)
- PREMIER LOCK Brass Vestibule Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01R)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 24 SC1 Keys Total, 4PK (GR3ED02C-4)
- PREMIER LOCK Brass Mortise Entry Gate Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MLG01)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- PREMIER LOCK Brass Mortise Entry Gate Right Hand Door Lock Set with 2.5 in. Backset and 2 SC1 Keys (MRG01)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Gold (Knob) - SC1 - LARGER- LH (KML234-PB-SC1-LH)
- Premier Lock Door Knob Locksets