Shop All Keyed Entry Door Knobs
Premier Lock
Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass
Mfr # ED04C
Zoro # G407787938
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Brass
- Material Brass
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type SC1
Product Information
- Brand Premier Lock
- MFR # ED04C
- Zoro # G407787938
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Outside Depth | 2.75 |
Width (In.) | 2.25 |
Height | 9.8 |
Length (In.) | 2.25 |
Details
Lockset Finish | Antique Brass |
Material | Brass |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8" - 2-3/4" |
Features | Keyed Alike; Adjustable Backset; Rekeyable Cylinder |
Includes | Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Strike Type | Square Corner Full Lip |
Color | Antique Brass |
Item | Entry Door Knob Combo |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Carrara Marble (18910PK)
- GMS GMS: Mortise Housing, 6 Pin, Oil Rubbed Bonze, Adams Rite Cam (GMS-ICM-6-10B-AR)
- BRASS ACCENTS Kick Plate, 6x40", Satin Nickel-Aluminu (A09-P0640-670)
- PRIME-LINE Tandem 1-1/2 in. Stainless Steel Roller Assembly, S-Tab Single Pack (D 1862-SS)
- PREMIER LOCK Brass Mortise Entry Gate Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MLG01)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (MR01N)
- PREMIER LOCK Brass Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Solid Brass, 3PK (ED02C-3)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass (ED04)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Matte Black (ED07C)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (ED03-4)
- Premier Lock Keyed Entry Door Knobs