Shop All Door Closers
Premier Lock
Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5
Mfr # DC52
Zoro # G705259977
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Duranodic
- Material Aluminum Alloy
- Length 12.5 in.
- Features 2 Valve Mechanism
Product Information
- Brand Premier Lock
- MFR # DC52
- Zoro # G705259977
- UPC # 357951825771
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Length | 12.5 in. |
Height | 3.5 in. |
Width | 4.25 in. |
Details
Color | Bronze |
Finish | Duranodic |
Material | Aluminum Alloy |
Features | 2 Valve Mechanism |
Standards | ANSI Grade 1 A-156.4 Standards |
Application | Residential/Commercial |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 187 lbs. to 264 lbs. and includes an adjustable 2 valve system for optimal closing and latching speeds. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, OilRubbed Bronze (1822ORBB)
- ZORO SELECT O-Ring, EPDM, Dash334, 2-5/8, 3.020, PK5 (U38869.018.0562)
- ZORO SELECT Handle, Chest, 3 1/2 In, Polished Zinc, Unthr. Through Holes (4PE27)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.30.4V)
- PREMIER LOCK Adjustable Power Grade 1 Door Closer: Duranodic (DC9002-16)
- PREMIER LOCK Adjustable Barrier Free Grade 1 Door Closer - ADA Compliant: Duranodic (DC9002BF)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC31)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC32)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4 (DC41BC)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-REG BRASS)
- Premier Lock Door Closers