Shop All Door Closers
Premier Lock
Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4
Mfr # DC42
Zoro # G105260016
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Duranodic
- Material Aluminum Alloy
- Height 3.5 in.
- Length 12.5 in.
Product Information
- Brand Premier Lock
- MFR # DC42
- Zoro # G105260016
- UPC # 357951825764
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Height | 3.5 in. |
Length | 12.5 in. |
Width | 4.25 in. |
Details
Color | Bronze |
Finish | Duranodic |
Material | Aluminum Alloy |
Application | Residential/Commercial |
Standards | ANSI Grade 1 A-156.4 Standards |
Features | 2 Valve Mechanism |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 99 lbs. to 132 lbs. and includes an adjustable 2 valve system for optimal closing and latching speeds. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Key-Lock Latch 1.25-1.75 Grip Rk (EMC 536-XK CHR PRS)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 4" Pipe - 1/8" T - Class 150 (BULK-FG-623)
- AMERICAN GARAGE DOOR SUPPLY Step Plate Horizontal, 3 Hole, PK4 (SP3)
- MSI Capella Charcoal Brick 2 X 10 Matte Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0252)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC32)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC22)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC31)
- PREMIER LOCK Adjustable Power Grade 1 Door Closer: Duranodic (DC9002-16)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- WIRECRAFTERS Hinged Door Self Closer, Hinged (HDCLRETROC)
- Premier Lock Door Closers & Accessories