Shop All Door Closers
Premier Lock
Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3
Mfr # DC32
Zoro # G905260018
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Duranodic
- Material Aluminum Alloy
- Standards ANSI Grade 1 A-156.4 Standards
- Application Residential/Commercial
Product Information
- Brand Premier Lock
- MFR # DC32
- Zoro # G905260018
- UPC # 357951825757
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Height | 3.5 in. |
Width | 4.25 in. |
Length | 12.5 in. |
Details
Color | Bronze |
Finish | Duranodic |
Material | Aluminum Alloy |
Standards | ANSI Grade 1 A-156.4 Standards |
Application | Residential/Commercial |
Features | 2 Valve Mechanism |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 99 lbs. to 132 lbs. and includes an adjustable 2 valve system for optimal closing and latching speeds. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Nylon Adjustable Floor Guide and Carpet Riser, White and Metallic (1 Set) (N 6661)
- PROSOURCE Door Crash Chain Storm Zn (15001-U-PS)
- ZORO SELECT Piston Seal, 2 1/8IDx2 1/2OD, 3/16Wx3/16H (2JAX4)
- ZORO SELECT O-Ring, EPDM, Dash 26, 1-1/4, 1.379, PK50 (U38869.006.0125)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC31)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- PREMIER LOCK Adjustable Barrier Free Grade 1 Door Closer - ADA Compliant: Duranodic (DC9002BF)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC21)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, Adjustable 1-6 Spring Power, AL Aluminum (DC9016-REG-AL)
- Premier Lock Door Closers