Shop All Door Closers
Premier Lock
Duranodic Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #5
Mfr # DC52BC
Zoro # G605259978
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Duranodic
- Material Aluminum Alloy
- Standards ANSI Grade 1 A-156.4 Standards
- Height 3.5 in.
Product Information
- Brand Premier Lock
- MFR # DC52BC
- Zoro # G605259978
- UPC # 357951825832
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Height | 3.5 in. |
Width | 4.25 in. |
Length | 12.5 in. |
Details
Color | Bronze |
Finish | Duranodic |
Material | Aluminum Alloy |
Standards | ANSI Grade 1 A-156.4 Standards |
Features | Adjustable 3 Valve Mechanism |
Application | Residential/Commercial |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 187 lbs. to 264 lbs. and includes an adjustable 2 valve system for optimal closing and latching speeds. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount, 6" Bumper With Hook & Eye, Heavy Duty Oil Rubbed Bronze (DSF630U10B)
- RANDALL Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (Silver) (3 FT V-6)
- COMMAND Picture Hanger, Adhesive Back, PK120 (17206-S120NA)
- PRIME-LINE Nickel-Plated Double-Wing Flush Clips 6 Pack (L 5772)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC21)
- PREMIER LOCK Adjustable Power Grade 1 Door Closer: Duranodic (DC9002-16)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC42)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC31)
- PREMIER LOCK Adjustable Barrier Free Grade 1 Door Closer - ADA Compliant: Duranodic (DC9002BF)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- S. PARKER Manual Hydraulic S. Parker 900 Door Closer Heavy Duty Interior and Exterior, Aluminum (DCL)
- Premier Lock Door Closers & Accessories