Shop All Door Closers
Premier Lock
Duranodic Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4
Mfr # DC42BC
Zoro # G705260003
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Duranodic
- Material Aluminum Alloy
- Standards ANSI Grade 1 A-156.4 Standards
- Features Adjustable 3 Valve Mechanism
Product Information
- Brand Premier Lock
- MFR # DC42BC
- Zoro # G705260003
- UPC # 357951825825
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Width | 4.25 in. |
Height | 3.5 in. |
Length | 12.5 in. |
Details
Color | Bronze |
Finish | Duranodic |
Material | Aluminum Alloy |
Standards | ANSI Grade 1 A-156.4 Standards |
Features | Adjustable 3 Valve Mechanism |
Application | Residential/Commercial |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 99 lbs. to 132 lbs. and features adjustable closing and latching speeds and back check for controlling the door swing. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Sealed Lever Latch, Non-Locking (S C5-11-25-3)
- HARDWARE RESOURCES "No Wiggle" 8" Soft-close Vanity Cabinet Pullout (VBPO8-SC)
- COOL KITCHEN Flagged - Tarp Rope Hook; 0.212 x 2.25 - Pack of 10 (CO1648105)
- ZORO SELECT Latching Hinge Hasp, Steel, 7-1/4 In. L (1RBH4)
- PREMIER LOCK Adjustable Barrier Free Grade 1 Door Closer - ADA Compliant: Duranodic (DC9002BF)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC21)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC32)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC31)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- NORTON CO Grade 1 Parallel Arm Rigid Surface Closer, Push Side, 180 Deg. Swing, Adjustable Size 1-6, Aluminum (PR1601 689)
- Premier Lock Door Closers