Shop All Keyed Entry Door Handles
Premier Lock
Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Satin Nickel, 6PK
Mfr # LEV06X-6
Zoro # G107787917
product price: $117.99
/pk 6, $19.67/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Satin Nickel
- Keyway Type SC1
Product Information
- Brand Premier Lock
- MFR # LEV06X-6
- Zoro # G107787917
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 2.5 |
Length | 3.75 |
Height | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Satin Nickel |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Backset | 2-3/8" - 2-3/4" |
Material | Brass |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Strike Type | ASA Strike |
Weight | 1.5 lbs |
Color | Satin Nickel |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this 6pack of stylish satin nickel entry lever locksets with 12 keys, keyed alike These locks are rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 7' Black Aluminum Brush Door Sweep For Gap Up To 1" (7 FT BS-100-BLK)
- MAG-MATE Rare Earth Magnet Material, 10.5 lb. (CMP5012P1N42)
- EBERHARD MANUFACTURING CO Rotary Latch Slim-Line Thdd Hl (EMC 2T-475YC LH)
- SPD Welded Blade End Gas Spring (GSWB258678)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04-2)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV05X-6)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML03D)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV01X-3)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV05X-2)
- SCHLAGE Cylindrical Lock, ALX80P BRW 626 (ALX80P BRW 626)
- Premier Lock Door Lever Locksets