Shop All Keyed Entry Door Handles
Premier Lock
Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK
Mfr # LEV05X-6
Zoro # G707787980
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Polished Brass
- Keyway Type SC1
Product Information
- Brand Premier Lock
- MFR # LEV05X-6
- Zoro # G707787980
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 3.75 |
Height | 2.5 |
Width | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Polished Brass |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Color | Polished Brass |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Backset | 2-3/8" - 2-3/4" |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Weight | 1.5 lbs |
Strike Type | ASA Strike |
Material | Brass |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this 6pack of stylish polished brass entry lever locksets with 12 keys, keyed alike These locks are rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 433, 5-1/2, 6.025, PK2 (U38805.025.0550)
- CORBIN RUSSWIN Manual Hydraulic Corbin 8210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC8210H 689)
- TELL 2 3/8" Deadlatch for 2600 series lockset (TEL-CL100212-2-3/8"-BS)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer W/ AP End-Load Hardware Package (21101AP01)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Stainless Steel, 2PK (LED03-2)
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV01X-6)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Satin Nickel (LEV06X)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Right - Duranodic Finish (ALH04)
- PREMIER LOCK Entry Door Lever Lock Set Set of 2, Keyed Alike, Satin Nickel, 2PK (LEV02X-2)
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Satin Nickel, 6PK (LEV02X-6)
- FALCON Grade 2 Dormitory, Dane Lever, SFIC Housing Less Core, US26D (B611BD D 626)
- Premier Lock Keyed Entry Door Handles