Shop All Keyed Entry Door Handles
Premier Lock
Decorative Entry Door Lever Lock Set Set of 3, Keyed Alike, Satin Nickel, 3PK
Mfr # LEV06X-3
Zoro # G407788003
product price: $58.99
/pk 3, $19.66/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Satin Nickel
- Keyway Type SC1
Product Information
- Brand Premier Lock
- MFR # LEV06X-3
- Zoro # G407788003
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 2.5 |
Width | 2.5 |
Length | 3.75 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Satin Nickel |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Weight | 1.5 lbs |
Material | Brass |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Color | Satin Nickel |
Strike Type | ASA Strike |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Backset | 2-3/8" - 2-3/4" |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this 3pack of stylish satin nickel entry lever locksets with 6 keys, keyed alike These locks are rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48STN)
- ADAMS RITE MS Deadlock (MS1851S-350-628)
- MARLBORO 1-1/2" W x 60" H Aluminum Continuous Hinge (4PNW9)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-10XG04 LL 26D)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Stainless Steel, 2PK (LED03C-2)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV05X-2)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04C-2)
- PREMIER LOCK Entry Door Lever Lock Set Set of 2, Keyed Alike, Satin Nickel, 2PK (LEV02X-2)
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV01X-6)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Aluminum Finish (ALH01)
- HAGER Satin Chrome Storeroom 3480WTN26D (012478)
- Premier Lock Door Lever Locksets