Shop All Keyed Entry Door Handles
Premier Lock
Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Matte Black, 2PK
Mfr # LEV13X-2
Zoro # G407788027
product price: $46.45
/pk 2, $23.23/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Matte Black
- Keyway Type SC1
Product Information
- Brand Premier Lock
- MFR # LEV13X-2
- Zoro # G407788027
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 2.5 |
Length | 3.75 |
Height | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Matte Black |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Material | Brass |
Backset | 2-3/8" - 2-3/4" |
Weight | 1.5 lbs |
Strike Type | ASA Strike |
Color | Matte Black |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this 2pack of stylish matte black entry lever locksets with 4 keys, keyed alike These locks are rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KL 26D)
- 3M Wire Hooks Sml Valpak (17067-9ES)
- 80/20 1 1/2 in W x 3 in H Anodized Aluminum Door and Butt Hinge (2085)
- SOUTHCO-ALBANY DIV Blk Lvr Latch Raised Trigw/Lok (S C2-32-25)
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV01X-6)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV01X-3)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV05X-6)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (LED03-4)
- PREMIER LOCK Entry Door Lever Lock Set, Matte Black (LEV11X)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 PZD 626 CL6 (CL3851 PZD 626 CL6)
- Premier Lock Keyed Entry Door Handles