Shop All Deadlatches
Premier Lock
Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/8" - Right
Mfr # DLA03
Zoro # G105259966
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Height 7 in.
- Application Commercial
- Length 1.5 in.
- Color Aluminum
Product Information
- Brand Premier Lock
- MFR # DLA03
- Zoro # G105259966
- Country of Origin Taiwan, Province of China
- Category Deadlatches
Dimensions
Height | 7 in. |
Length | 1.5 in. |
Details
Finish | Aluminum |
Application | Commercial |
Backset | 1-1/8" |
Hand | Right |
Color | Aluminum |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's 1-1/8" Commercial Storefront Deadlatch for Right Handed Doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM CHIPS: TRANSPONDER CHIP AUDI ID48 CAN A2 TP25 (CHIP-VW-48CAN-A2)
- X1 TOOLS R-250 Square O-Ring ID: 5, CS 1/8, OD 5 1/4 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R250x4)
- KABA ILCO Key Blank, Brass, 1045L-AM3L, PK10 (1045L-AM3L)
- ZORO SELECT Key Blank, KW1, PK10 (5ZLH9)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Right (DLA01)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Left (DLA02)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/2" - Right (DLA05)
- BALDWIN ESTATE Privacy Handlesets Oil Rubbed Bronze (8545.102.R)
- SCHLAGE COMMERCIAL Bright Brass Latch 12103605 (12103605)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/2 In. Backset, 4-5/8 In. Flat Mortised Strike, LH or RHR, (4900-45-101-628)
- BALDWIN ESTATE Privacy Latches Lifetime Satin Nickel (5510.056.PFLS)
- Premier Lock Door Locks and Deadbolts