Shop All Door Closers
Premier Lock
Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5
Mfr # DC51
Zoro # G005259981
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Material Aluminum Alloy
- Features 2 Valve Mechanism
- Application Residential/Commercial
- Height 3.5 in.
Product Information
- Brand Premier Lock
- MFR # DC51
- Zoro # G005259981
- UPC # 357951825733
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Height | 3.5 in. |
Width | 4.25 in. |
Length | 12.5 in. |
Details
Finish | Silver |
Material | Aluminum Alloy |
Features | 2 Valve Mechanism |
Application | Residential/Commercial |
Standards | ANSI Grade 1 A-156.4 Standards |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 187 lbs. to 264 lbs. and includes an adjustable 2 valve system for optimal closing and latching speeds. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 022, Buna N, 0.07 In., PK25 (5JJY7)
- WESLOCK Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass (00640EAEASL23)
- APOLLO TILE Pebble Gray 12.2 in x 12.2 in Metal Polished Floor and Wall Mosaic Tile 5.17 sqft/case, 5PK (APLMM8826A)
- BLUM 120 Degrees Inserta Self Closing Straight Clip Top Hinge (71T5590)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4 (DC41BC)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC32)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC42)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC22)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in white - Size 4 (TC2204-BC-WH)
- Premier Lock Door Closers & Accessories