Shop All Door Closers
Premier Lock
Adjustable Barrier Free Grade 1 Door Closer - ADA Compliant: Duranodic
Mfr # DC9002BF
Zoro # G105259980
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Duranodic
- Material Aluminum Alloy
- Length 11.75 in.
- Application Residential/Commercial
Product Information
- Brand Premier Lock
- MFR # DC9002BF
- Zoro # G105259980
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Length | 11.75 in. |
Height | 2.5 in. |
Width | 2.875 in. |
Details
Color | Black |
Finish | Duranodic |
Material | Aluminum Alloy |
Application | Residential/Commercial |
Standards | ANSI Grade 1 A-156.4 Standards |
Features | ADA Compliant |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Add function and security to your commercial door with Premier Lock's ADA Compliant Grade 1 Barrier Free, Adjustable Door Closer with a lifetime rating of 2 million cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428E - 48)
- SCHLAGE Cylindrical Lock, ALX10 RHO 612 (ALX10 RHO 612)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M490 Series (M492P)
- SDC Push Button Switch, 2-1/4 in. W (15-2)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- PREMIER LOCK Adjustable Power Grade 1 Door Closer: Duranodic (DC9002-16)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC31)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4 (DC41BC)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC22)
- DORMAKABA COMMERCIAL HDWE Dormakaba Commercial Hardware Extra Heavy Duty EDA Door Closer Aluminum Finish (QDC115-689)
- Premier Lock Door Closers