Shop All Paint Roller Extension Poles
Premier
Internal Twist Pole, SS, 6 ft., -12 ft., PK6
Mfr # 81612
Zoro # G1104308
product price: $133.99
/pk 6, $22.33/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 to 12 ft.
Product Information
- Brand Premier
- MFR # 81612
- Zoro # G1104308
- UPC # 044359816127
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 6 to 12 ft. |
Details
Item | Internal Twist Pole,SS,6 ft.,-12 ft.,PK6 |
Description
Internal Twist Pole,SS,6 ft.,-12 ft.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Oil-Based Gel Stain (84508)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, White (271919)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- TRIMACO SuperTuff 11 in. W White Nylon Mesh Elastic Top Paint Strainer (11511)
- PREMIER Lock Extnsn Pole, SS Hex, 6 ft.-12 ft., PK6 (87612)
- PREMIER Wood Pole with Threaded Tip, 4 ft., PK12 (4-WTP)
- PREMIER Extension Pole Fbrgls 4' (84004)
- PREMIER Wood Extension Pole, 12", PK36 (FP12P)
- PREMIER Extension Pole, 2 to 4 ft., Steel (88024)
- PREMIER Lock Extensn Pole, SS Hex, 1 ft.-2 ft., PK6 (87012)
- SHUR-LINE Paint Roller Frame, Black/Red, Extension (6630C)
- Premier Paint Rollers and Frames