Shop All Paper Cutters
Premier
Guillotine Paper Cutter, 30 in. L, Wood
Mfr # 7000E
Zoro # G9563181
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Commercial
- Cutting Length 12 in
- Sheet Capacity 350
- Blade Material Steel
- Cutter Base Material Wood
Product Information
- Brand Premier
- MFR # 7000E
- Zoro # G9563181
- UPC # 011991070002
- Country of Origin United States
- Category Paper Cutters
Dimensions
Cutting Length | 12 in |
Width | 20 in |
Height | 16 in |
Length | 30 in |
Details
Item | Guillotine Paper Cutter |
Classification | Commercial |
Sheet Capacity | 350 |
Blade Material | Steel |
Cutter Base Material | Wood |
Base Material | Wood |
Color | Black |
Description
Guillotine Countertop Paper Cutters, 350 Sheet Capacity, Cutting Length 12 in, Height 16 in, Length 30 in, Width 20 in, Cutter Base Material Wood, Blade Material Steel, Classification Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Black Epoxy (GR-MET-2375-2P-BE)
- MIDWEST FASTENER 3-3/8 Oak Wood Mug Pegs 10PK (08941)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Blue (PENPD345TC)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- PREMIER Guillotine Paper Trimmer, 19 in. L, Wood (W12)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- PREMIER Guillotine Paper Trimmer, 39 in. L, Wood (W30)
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- DAHLE Premium Trimmer and Stand, 36-1/8 in. L (446S)
- Premier Paper Cutters