Shop All Toilet Seats
Premier
Extra Heavy-Duty Elongated Open Front Plastic Toilet Seat with Lid in White
Mfr # PR820STS-001
Zoro # G409990794
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Premier
- MFR # PR820STS-001
- Zoro # G409990794
- UPC # 76335208176
- Country of Origin United States
- Category Toilet Seats
Description
Heavy-duty commercial molded plastic toilet seat, white, easy to clean finish. Elongated, open front with lid, accommodates most elongated toilets. Stainless steel hinges. Includes gaskets and metal washers and nuts.Heavy-duty commercial plasticOpen front with coverElongatedStainless steel hingeIdeal for hospitality
This product contains an optional PVC gasket that can expose you to DEPH which is know to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product contains an optional PVC gasket that can expose you to DEPH which is know to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-3B3B-B)
- JONES STEPHENS 5/8" OD x 1/4" OD Chrome Plated Multi Turn Supply Stop, Angle (S10324)
- FROST KING 5/8 in. x 1/2 in. Thick Wall x 6 ft. Bulk Foam Pipe Insulation, 40PK (5P09XB6)
- BRASSCRAFT 1/2 in. MIP X 1/2 in. MIP X 48 in. SS 5/8 in. O. (CSSC44-48P)
- KOHLER Persuade Comfort Height Elongated, Vitreous China, Biscuit (4326-96)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- BIG JOHN Toilet Seat, With Cover, ABS, PVC, Round or Elongated, White (6W)
- KOHLER Ridgewood Quiet-Close Elongated Toilet Seat (20454-96)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSTFR-000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1655SSCT)
- BEMIS Elg Cfwc Ec Mwd Seat Ice Grey, With Cover, Enameled Wood, Elongated (7B1500EC 062)
- Premier Toilet Seats