Shop All Trash Cans
Premier Copper Products
Premier Copper Products TC11DB Hand Hammered Copper Waste Bin - Trash Can
Mfr # TC11DB
Zoro # G303890299
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Premier Copper Products
- MFR # TC11DB
- Zoro # G303890299
- UPC # 813584011245
- Country of Origin China
- Category Trash Cans
Description
Uncompromising quality, beauty, and functionality make up this Premier Hammered Copper Waste Bin.
Configuration: Round.
Design: Hammered Copper Surface.
Color: Oil Rubbed Bronze.
Outer Dimension: 11" x 11".
Material Gauge: 17 Gauge.
Hand Made.
100% Recyclable.
Composition: 99.7% Pure Recycled Copper.
Lead Free (< 0.01%).
Patina: Fired.
Material Copper.
Color / Finish: Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Sand (R4000SAND)
- DIAL Laundry Booster Borax 65 Oz (00201)
- SELLARS Sellars Z300 ToolBox Wipers (2020002)
- LIBMAN Kitchen Brush W/Scrapper (45)
- COGHLANS Deluxe Pop Up Trash Can (1819)
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1898)
- BEHRENS 31 gal Round Trash Can, Silver, with a lid, Galvanized Steel (1270)
- WITT INDUSTRIES Witt Industries 70HTSS 22 Gallon Indoor Rectangular Trash Can With Drop Top (70HTSS)
- SAFCO 4 gal Rectangular Trash Can, Black, Top Door, Plastic (9710BL)
- BRONCO 20 gal Round Trash Can, Purple (84102089)
- OFFICEMATE INTERNATIONAL Officemate Waste Container 20 Quart Capacity Black (22262)
- Premier Copper Products Trash Cans