Shop All Paint Brushes
Premier
Brooklyn 2 in. Soft Thin Angle Paint Brush
Mfr # 17281
Zoro # G606436460
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Product Information
- Brand Premier
- MFR # 17281
- Zoro # G606436460
- UPC # 44359172810
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metal Effects Reactive Spritzer Cap (SP120)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 24 In (2FDK4)
- GRACO Pump Lower with Built-in Filter, 290cc (L290C2)
- MAN O WAR McCloskey Satin Clear Marine Spar Varnish 1 gal (080.0006505.007)
- PREMIER Z-Pro Assorted Artist Paint Brush Set (AR10105)
- PREMIER Benjamin Moore 3 in. Extra Stiff Angle Sash Paint Brush (U62630-017)
- PREMIER Brush Paint 1In Flat Poly (FHR00138)
- PREMIER 3" Flat Paint Brush, Nylon/Polyester Bristle, Plastic Handle, 12 PK (13463)
- PREMIER Benjamin Moore 2-1/2 in. Soft Angle Paint Brush (U62025-017)
- PREMIER 1/2" Flat Artist Paint Brush, 12 PK (AR15235)
- LINZER Project Select 3 in. Flat Touch-Up Paint Brush (1100-30)
- Premier Paint Brushes