Shop All Paint Brushes
Premier
Benjamin Moore 3 in. Extra Stiff Angle Sash Paint Brush
Mfr # U62630-017
Zoro # G806436451
product price: $17.95
/ea
Sold in multiples of 6 for $107.70
$107.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Product Information
- Brand Premier
- MFR # U62630-017
- Zoro # G806436451
- UPC # 44359006054
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- PAINTLINE PaintLine Portable Jobsite Spray Booth () (PJSB)
- ASET Gravity Feed Dual Action Neo Airbrush (N4500)
- OSBORN 4" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613200)
- PREMIER 21/64", 1/2", 1/4", #2, #4 Artist Paint Brush Set, Camel Hair Bristle, Wood Handle, 12 PK (AR10105)
- PREMIER 4 Pc Zpro Sbl/Brst Art Brsh (AR10104)
- PREMIER Brooklyn 2 in. Soft Thin Angle Paint Brush (17281)
- PREMIER #5 Flat Paint Brush, 12 PK (AR15205)
- PREMIER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle, 12 PK (AR15202)
- PREMIER 3 in. Zpro Wht Nat Dbl Bristle (DWV30)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- Premier Paint Brushes