Shop All Paint Roller Extension Poles
Premier
Bamboo Ext Pole with Mtl Tip, 4 ft., PK12
Mfr # 84104
Zoro # G1104728
product price: $93.19
/pk 12, $7.77/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Material Bamboo
Product Information
- Brand Premier
- MFR # 84104
- Zoro # G1104728
- UPC # 044359841044
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 48" |
Details
Item | Bamboo Ext Pole with Mtl Tip,4 ft.,PK12 |
Material | Bamboo |
Description
Bamboo Ext Pole with Mtl Tip,4 ft.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- RUST-OLEUM Spray Paint, Slate Blue, 12 Oz (249066)
- KRYLON Spray Paint, Allis Chalmers Orange, High Gloss, 12 oz (K01940008)
- WOOSTER 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-3)
- PREMIER Internal Twist Pole, SS, 6 ft., -12 ft., PK6 (81612)
- PREMIER Wood Extension Pole, 5 ft., 1-1/8", PK12 (60-TP)
- PREMIER Push Button, Fiberglss, SS, 2 ft.-4 ft., PK6 (83024)
- PREMIER Extension Pole, 4 to 8 ft., Steel (88048)
- PREMIER Wood Pole with Metal Tip, 6 ft., PK12 (6-MTP)
- PREMIER Premier 2 Ft. To 4 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83024)
- ETTORE REA-C-H 16 Ft. Aluminum Extension Pole (44016)
- Premier Paint Roller Extension Poles