Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 5/16" Nap, Microfiber
Mfr # 9MCR-1
Zoro # G2949274
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 5/16"
- Cover Material Microfiber
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # 9MCR-1
- Zoro # G2949274
- UPC # 044359095164
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Nap Size | 5/16 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 5/16" |
Cover Material | Microfiber |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | Oil Based, Water Based |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Features | Polypropylene Core Which Withstands water and Solvents |
Surface Texture | Smooth |
Cover Type | Standard |
Surface Material | Drywall |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 5/16 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 6 PK (R271)
- IWATA Iwata IWA4207 Eclipse Hc-Cs Airbrush (IWA4207)
- DEVILBISS Spray Gun Needle, For Use With 4TH06 (JGA-402-FF)
- HTI Light Gray Primer (HT 1815)
- PREMIER Z-Pro Knitted Roller Cover (735)
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Polyester, 2 PK (65042)
- PREMIER 9" Paint Roller Cover, 1" Nap, Polyester/Knitted Wool (9KW2-100)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (18KW2-50)
- PREMIER 6-1/2" Mini Paint Roller Cover, Velour, 12 PK (26382)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (EF938)
- CORNER + ROLLER CRNR/RLLR COVER BGE 9X3/4in. (76534)
- Premier Paint Roller Covers