Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool
Mfr # R9KW2-38
Zoro # G3211013
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/8"
- Cover Material Polyester/Knitted Wool
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # R9KW2-38
- Zoro # G3211013
- UPC # 044359009383
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester/Knitted Wool |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Smooth |
Paint Type | Oil Based, Water Based |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Features | Polypropylene Core Which Withstands water and Solvents |
Cover Type | Standard |
Surface Material | Drywall |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Smooth |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Polyester, Wool, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Telescoping 18 ft. L X 2 in. D Aluminum Extension Pole Blue/White (972960)
- LINZER Plastic Paint Tray, 6 qt, 18" W (RM418)
- MILWAUKEE SPRAYER Filler Cap Assembly (P118)
- READY SEAL Wood Stn/Sealer Extr Msn-Bn 1G (135)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (442)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (3LF38)
- PREMIER 6-1/2" Paint Roller Cover, 3/4" Nap, Microfiber, 2 PK (46752)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester (PR907C9)
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Perlon, 2 PK (84020)
- PREMIER 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knitted Wool (9KW2-125)
- WHIZZ PAINT ROLL COVER 4"" 2PK (74013)
- Premier Paint Rollers and Frames