Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 3/4" Nap, Woven Fabric
Mfr # R944
Zoro # G5384757
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4"
- Cover Material Woven Fabric
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # R944
- Zoro # G5384757
- UPC # 044359009444
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/4 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Style | Roller |
Paint Type | All Paints, Enamels, and Varnishes |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | All Paints |
Cover Type | Standard |
Surface Texture | Rough |
Compatible Roller Frame Style | Cage |
Surface Material | Brick, Concrete, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-PRO 9" Paint Roller Cover, 3/8" Nap, Polyester, 36 PK (922)
- PROJECT SELECT PAINTBRUSH FLAT PRO 4"" (1140-4)
- PFERD Paint Roller Frame, 4 Wire Cage, 4" Rollers (89775)
- READY SEAL Stain/Slr Ext Wd Lt Oak Can 1G (105)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven, 10 PK (75072)
- PREMIER 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knitted Wool (9KW2-125)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Microfiber (9MCR-75)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyester, 10 PK (65072)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Polyester/Knitted Wool (4KW2-14)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven, 2 PK (73820)
- PREMIER Benjamin Moore Woven 9 in. W X 1/2 in. Regular Roller 1 pk (U65697-018)
- Premier Paint Rollers and Frames