Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool
Mfr # 9KW2-75
Zoro # G4608186
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4"
- Cover Material Polyester/Knitted Wool
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # 9KW2-75
- Zoro # G4608186
- UPC # 044359009758
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Polyester/Knitted Wool |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Rough |
Paint Type | Oil Based, Water Based |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Features | Polypropylene Core Which Withstands water and Solvents |
Compatible Roller Frame Style | Cage |
Surface Material | Brick, Concrete, Wood |
Surface Texture | Rough |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Wood, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Polyester, Wool, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS 1/4in NPT x 1/4in NPT 5000 PSI Ball Valve, Replacement Part for Graco and Sherwin-Williams (29-1440)
- MINWAX Fst-Dryig Poly Gls 0.5Pt (23000)
- CAL-TINT II 16 Oz 830-0494 Permanent Red Cal-Tint II Universal Colorant (830-0494)
- RUBBERSET White China Bristle 2 Chip Paint Brush (99060320)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester (PR907C18)
- PREMIER 4" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (44382)
- PREMIER 18" Paint Roller Cover, 3/8" Nap, Polyester (PR80C18)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven, 10 PK (75072)
- PREMIER 7" Paint Roller Cover, 1/2" Nap, Woven Fabric (743)
- PREMIER 9" Texture Creating Paint Roller Cover, 3/8" Nap, Texture (9-RXN)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (RR641)
- Premier Paint Rollers and Frames