Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 3/16" Nap, Woven Fabric
Mfr # R941
Zoro # G5359252
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/16"
- Cover Material Woven Fabric
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # R941
- Zoro # G5359252
- UPC # 044359009413
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Nap Size | 3/16 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/16" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | All Paints, Enamels, and Varnishes |
For Use With | All Paints |
Features | Polypropylene Core Which Withstands water and Solvents |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Surface Material | Drywall |
Surface Texture | Smooth |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/16 in Nap Size, Surface Material Drywall, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Australian Timber Oil Transparent Jarrah Brown Oil-Based Australian Timber Oil 5 gal (140.0019460.008)
- WOOSTER Paint Roller Kit, 9 in. L, 3 Pieces (R905-9)
- KLEAN-STRIP GREEN Klean Strip Green Mineral Spirits OilBased Thinner 1 gal (GKGO75CA)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, White, 1 gal (2766402)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (18KW2-50)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Polyester (722)
- PREMIER 7" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (7KW2-50)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Microfiber (9MCR-2)
- PREMIER 4" Paint Roller Cover, 3/4" Nap, Microfiber, 2 PK (44752)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Microfiber, 2 PK (44252)
- PREMIER Benjamin Moore Woven 4 in. W X 3/8 in. Paint Roller Cover 1 pk (U65698-018)
- Premier Paint Rollers and Frames