Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 1/4" Nap, Polyester
Mfr # PR85C9
Zoro # G5359347
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/4"
- Cover Material Polyester
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # PR85C9
- Zoro # G5359347
- UPC # 044359008591
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Nap Size | 1/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Polyester |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | All Paints |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | All Paints and Surfaces |
Surface Material | Drywall |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Surface Texture | Smooth |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Semi-Transparent Sable Oil-Based Penetrating Wood Stain 1 gal (F3ESAGA)
- THE BRUSH MAN 9” Poly Core Roller Cover - Economy, 1/2” Nap, 36PK (RC9-1/2-SINGLE)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (0RR6420120)
- WOOSTER 2-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2 1/2)
- PREMIER 4" Mini Paint Roller Cover, 1/4" Nap, Mohair, 2 PK (209)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester (PR907C18)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (PR80C9)
- PREMIER Home-Pro Polyester 9 in. W X 1/4 in. Paint Roller Cover (R932-DR)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven, 2 PK (75020)
- PREMIER 4" Mini Paint Roller Cover, Foam, 10 PK (55072)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 10 PK (R317-6)
- Premier Paint Rollers and Frames