Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 1/2" Nap, Polyester
Mfr # PR907C9
Zoro # G5359356
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Polyester
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # PR907C9
- Zoro # G5359356
- UPC # 044359009079
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Polyester |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | All Paints |
For Use With | All Paints and Surfaces |
Features | Polypropylene Core Which Withstands water and Solvents |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Rough |
Surface Material | Brick, Concrete |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Spray Gun Mesh Filtr Red (500-200-15)
- MCCLOSKEY Man O' War Satin Clear Oil-Based Marine Spar Varnish 1 qt (080.0007505.005)
- WHIZZ ROLLER CVR 1/2X4"" 10PK (99000)
- DEFT Semi-Gloss Clear Oil-Based Brushing Lacquer 12.25 oz (DFT011S/54)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (742)
- PREMIER 4 in. Z-Pro Roller Cover 3/8 in. (731)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (46382)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven, 10 PK (75072)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Mohair (433-M)
- PREMIER ROLLER COVER HP 9X1/4 in. (R932DR)
- THE BRUSH MAN 9” Poly Core Roller Cover - Economy, 1/2” Nap, 36PK (RC9-1/2-SINGLE)
- Premier Paint Rollers and Frames