Shop All Paint Roller Covers
Premier
9" Paint Roller Cover, 1/2" Nap, Microfiber
Mfr # 9UM50
Zoro # G0336345
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Microfiber
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # 9UM50
- Zoro # G0336345
- UPC # 044359002421
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Microfiber |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | All |
Features | Viper Fusion Technology,Withstands Water and Solvents |
For Use With | Paints, Stains, Urethanes and Cements |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Smooth |
Surface Material | Brick, Concrete |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Edge Trim Foam 1In (RT301)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool/Polyester (R296)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (F4621)
- SHARPE MANUFACTURING FILTER ELEMENT F/22601 SERIES B 705FC (SH16W405)
- PREMIER Benjamin Moore Wool 6-1/2 in. W X 1/2 in. Mini Roller 2 pk (U66503-018)
- PREMIER 9" Texture Creating Paint Roller Cover, 3/8" Nap, Texture (9-RXN)
- PREMIER Home-Pro Polyester 9 in. W X 1/4 in. Paint Roller Cover (R932-DR)
- PREMIER Roller Finish 9In X 3/8In Nap (FHR00156)
- PREMIER 6-1/2" Mini Paint Roller Cover, Velour, 12 PK (26382)
- PREMIER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (1842)
- FOAMPRO MFG FoamPro Mfg 34 9 in. Corrugated Roof Roller (179598)
- Premier Paint Roller Covers