Shop All Paper Cutters
Premier
715 StakCut 15'' 30 Sheet Bypass Paper Trimmer
Mfr # 328PRE715
Zoro # G911175559
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Premier
- MFR # 328PRE715
- Zoro # G911175559
- Country of Origin China
- Category Paper Cutters
Description
Trim smooth precise cuts of paper with the help of this Premier 715 StakCut 15'' 30 sheet bypass paper trimmer! Ideal for offices schools day cares health care facilities or marketing and publishing agencies a sturdy well-built paper trimmer makes cutting and slicing paper a quick and effortless task. You can use a paper trimmer to make banners posters signs or even fun arts and crafts like scrapbooks! The durable hardened steel blade on this bypass paper cutter cleanly cuts up to 30 sheets of paper film or photographs at a time which increases efficiency and keeps production moving.**This paper trimmer features a convenient alignment grid with standard and metric rulers to ensure incredibly accurate smooth cuts. Plus a clamp is built in to secure tall stacks of paper and ensure precise cuts every time. The handle even features a soft-grip for comfortable and ergonomic operation. For safety a tension spring keeps the blade stationary while in use while non-slip rubber feet help prevent sliding. The heavy 3/4'' thick wood base also helps stabilize the unit. Additionally a finger guard rail and blade hook latch further increase safety measures.**Overall Dimensions:*Length: 17 1/2''*Width: 12 7/8''*Blade Length: 15''*Sheet Capacity: 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorteded, PK31 (11129)
- DECKER TAPE PRODUCTS Label, DL1070, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1070)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM19)
- C-LINE PRODUCTS Expanding File, 13 Pocket, Blue (48235)
- PREMIER Guillotine Paper Trimmer, 39 in. L, Wood (W30)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- PREMIER Paper Trimmer, Poly Board, 12" (P212X)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- DAHLE Prem Guillotine Paper Cutter, w/Laser Gd (564)
- Premier Paper Cutters