Shop All Paint Roller Covers
Premier
7" Paint Roller Cover, 3/4" Nap, Polyester/Knitted Wool
Mfr # 7KW2-75
Zoro # G5361212
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 3/4"
- Cover Material Polyester/Knitted Wool
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # 7KW2-75
- Zoro # G5361212
- UPC # 044359007754
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Overall Length | 7 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Polyester/Knitted Wool |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Rough |
Paint Type | Oil and Latex |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Surface Material | Brick, Concrete, Wood |
Surface Texture | Rough |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 7 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Wood, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SOLUTIONS 1-1/2 in. Angle Std (24215)
- PAWLING Adhesive Roller, Plastic Handle, 7-1/2" Rollers (WC-111)
- ZINSSER Interior Paint, Satin, WaterBase, White, 12 oz (2704)
- KRYLON Rust Preventative Spray Paint, Black, Gloss, 12 oz (K02702007)
- PREMIER 9" Texture Creating Paint Roller Cover, 3/8" Nap, Texture (9-RXN)
- PREMIER Benjamin Moore Woven 4 in. W X 1/4 in. Mini Roller 2 pk (U66300-018)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Carpet Stipple (9-STP)
- PREMIER 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knitted Wool (9KW2-125)
- PREMIER 9" Paint Roller Cover, Not Applicable Nap, Foam (9FM)
- PREMIER Benjamin Moore Woven 4 in. W X 3/8 in. Mini Roller 2 pk (U66301-018)
- TOOLPRO Leather Texture Roller and Frame (TP15155)
- Premier Paint Rollers and Frames