Shop All Paint Brushes
Premier
#6 Artist Paint Brush, Wood Handle, 12
Mfr # AR15226
Zoro # G1104253
product price: $17.35
/pk 12, $1.45/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Handle Material Wood
- Handle Material Wood
- Brush Handle Style Round
Product Information
- Brand Premier
- MFR # AR15226
- Zoro # G1104253
- UPC # 044359152263
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | #6 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Handle Style | Round |
Description
Water Color Brush,Short,Round,No. 6,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Brush Angled Sash Polyes 1.5In (2832-1.5)
- ACE Insl-X Tough Sheild Satin White Water-Based Floor and Patio Coating 1 gal (CTS311099-01)
- BLUE DOLPHIN DROPCLOTH TAPE 2.36""X90' (TP POLY SEAM)
- KRYLON INDUSTRIAL Spray Primer, Ruddy Brown, Flat Finish, 14 oz. (K01317A07)
- PREMIER #4 Artist Paint Brush, Wood Handle, 12 (AR15224)
- PREMIER #2 Artist Paint Brush, Wood Handle, 12 PK (AR15222)
- PREMIER Z-Pro Assorted Artist Paint Brush Set (AR10105)
- PREMIER #5 Flat Paint Brush, 12 PK (AR15205)
- PREMIER 1" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 (267V-10)
- PREMIER CHIP BRUSH 3""W (WV30)
- OSBORN 2" Chip Paint Brush, China Hair Bristle, Plastic Handle (0008600400)
- Premier Paint Brushes