Shop All Paint Roller Covers
Premier
3" Paint Roller Cover, 1/4" Nap, Mohair
Mfr # 333-M
Zoro # G5392667
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Length 3"
- Nap 1/4"
- Cover Material Mohair
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # 333-M
- Zoro # G5392667
- UPC # 044359013335
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 3" |
Length | 3" |
Overall Length | 3 in |
Core Dia. | 1 1/2 in |
Nap Size | 1/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Mohair |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | Enamels, Urethanes, Varnishes and Epoxies |
Features | Shed Resistant |
For Use With | Ideal for Application of Floor Adhesives and Finishes |
Surface Material | Drywall |
Cover Type | Mini |
Surface Texture | Smooth |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Smooth, Compatible Roller Frame Style Cage, 3 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type Adhesives, Core Diameter 1 1/2 in, Cover Material Mohair Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Extended Life Kit (249123)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (200081)
- KRYLON Metallic Spray Paint, Chrome Aluminum, Metallic, 11 oz (K01404777)
- MINWAX Wood Finish Semi-Transparent Ebony Oil-Based Penetrating Wood Stain 1 gal (710130000)
- PREMIER Benjamin Moore Woven 4 in. W X 3/8 in. Mini Roller 10 pk (U66302-018)
- PREMIER 3" Paint Roller Cover, Not Applicable Nap, Foam (3FM)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (2WP442)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK (3PKMCR-38)
- PREMIER 3" Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (207)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (R942)
- LINZER MR7012 6 6 x 0375 in Mini Micro Fiber Cover (1458793)
- Premier Paint Roller Covers