Shop All Paint Brushes
Premier
3" Flat Paint Brush, Nylon/Polyester Bristle, Plastic Handle, 12 PK
Mfr # 13463
Zoro # G1105093
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Nylon/Polyester
- Basic Handle Material Plastic
Product Information
- Brand Premier
- MFR # 13463
- Zoro # G1105093
- UPC # 044359134634
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Flat |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon/Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Description
Water and Oil Finish Brush,3 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Silver Gray, 5 gal (316540)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester (144608092)
- HUSKY 20 ft x 100 ft Clear Husky 6-Mil Low Density Plastic Sheeting (620C)
- SHARPE MANUFACTURING CUP LID 10002000 3000 125CC (SH289816)
- PREMIER 4" Chip Paint Brush, Hog Hair Bristle, Wood Handle (WV40)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- PREMIER 1-1/2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-15)
- PREMIER 3 THIN AS CHINEX BRUSH (17243)
- PREMIER #5 Artist Paint Brush, Red Sable Bristle, 12 PK (AR15215)
- PREMIER 1/8" Flat Artist Paint Brush, 12 PK (AR15234)
- PRO SOLUTIONS 2 in. Beavertail (24120)
- Premier Paint Brushes