Shop All Paint Brushes
Premier
3" Angle Sash Paint Brush, Polyester Bristle, Wood Handle, 12 PK
Mfr # 6113
Zoro # G1103903
product price: $82.99
/pk 12, $6.92/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Premier
- MFR # 6113
- Zoro # G1103903
- UPC # 014958061136
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Length | 3-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Firm |
Brush Thickness | 7/8" |
Basic Coating Type | All Paints |
Brush Material | Polyester, Sanded Wood, Stainless Steel |
For Use With | All Paints |
Description
Willamette RAM Brush,Angle Sash,3 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Coal Tar Epoxy Activator, 1 qt. (C9502504)
- RUST-OLEUM Spray Paint, Dark Steel, Metallic, 11 oz (262662)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Fabric (R261-9)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Synthetic (1UFP1)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Wood Handle, 12 PK (6110)
- PREMIER Premier Chip Brush, 1/2 in W, China Bristle (WV05)
- PREMIER Brooklyn 1-1/2 in. Soft Thin Angle Paint Brush (17280)
- PREMIER PAINT BRSH ZEUS STRT 2 in. (#1543)
- PREMIER 1/2" Flat Artist Paint Brush, 12 PK (AR15235)
- PREMIER 3 Pc Zpro Red Sbl Art Brush (AR10103)
- PREMIER 3/8" Flat Artist Paint Brush, 12 PK (AR15242)
- Premier Paint Brushes