Shop All Paint Roller Covers
Premier
18" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool
Mfr # 18KW2-38
Zoro # G4574963
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/8"
- Cover Material Polyester/Knitted Wool
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # 18KW2-38
- Zoro # G4574963
- UPC # 044359018385
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Overall Length | 18 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/8 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester/Knitted Wool |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | Oil Based, Water Based |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Surface Texture | Semi-Smooth |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Material | Drywall |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 18 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE PAINT POURER (6100C)
- BEDFORD PRECISION PARTS Bedford Precision Fine Finish Tip 310 - Replacement for Graco 671-310 (33-6310)
- KRYLON Rust Preventative Spray Paint, Ivory, Gloss, 12 oz (K02711007)
- GRACO Airless Hose, Bluemax II, 1/4" x 50 ft. (240794)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Dripless, 2 PK (210)
- PREMIER Benjamin Moore Wool 6-1/2 in. W X 1/2 in. Mini Roller 2 pk (U66503-018)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (63820)
- PREMIER Benjamin Moore Knit 9 in. W X 3/4 in. Regular Roller 1 pk (U66005-018)
- PREMIER 9" Texture Creating Paint Roller Cover, 3/8" Nap, Texture (9-RXN)
- PREMIER 6-1/2" Paint Roller Cover, 1/2" Nap, Microfiber, 2 PK (46502)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- Premier Paint Roller Covers