Shop All Paint Roller Covers
Premier
18" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool
Mfr # 18KW2-50
Zoro # G4603925
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 1/2"
- Cover Material Polyester/Knitted Wool
- Core Material Polypropylene
Product Information
- Brand Premier
- MFR # 18KW2-50
- Zoro # G4603925
- UPC # 044359018507
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Overall Length | 18 in |
Nap Size | 1/2 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Polyester/Knitted Wool |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | Oil Based, Water Based |
Features | Polypropylene Core Which Withstands water and Solvents |
For Use With | Ideal for Paints, Stains, Urethanes and Cements |
Surface Texture | Semi-Rough |
Surface Material | Brick, Concrete |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 18 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (200081)
- RUST-OLEUM Finish/Activator Kit, Safety Ble, Urethane (9825419-1501)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Yellow, High Gloss, 1 gal, 230 to 340 sq ft/gal (248288)
- TOUGH COAT ADVANCED Spray Paint (K00929008)
- PREMIER 18" Paint Roller Cover, 3/8" Nap, Polyester (PR80C18)
- PREMIER Benjamin Moore Microfiber 4 in. W X 1/2 in. Mini Roller 2 pk (U66202-018)
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Microfiber (9MCR-75)
- PREMIER 18 in. Z-Pro High Density Cover 1/2 in. (50318)
- PREMIER Benjamin Moore Wool 4 in. W X 1/2 in. Mini Roller 2 pk (U66502-018)
- PREMIER 7" Paint Roller Cover, 3/8" Nap, Polyester (722)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644-18)
- Premier Paint Rollers and Frames