Shop All Paint Brushes
Premier
1/2" Flat Artist Paint Brush, 12 PK
Mfr # AR15235
Zoro # G1104229
product price: $21.95
/pk 12, $1.83/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Artist
- Brush Handle Style Short
- Color Water
Product Information
- Brand Premier
- MFR # AR15235
- Zoro # G1104229
- UPC # 044359152355
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Details
Item | Paint Brush |
Brush Style | Flat Artist |
Brush Handle Style | Short |
Color | Water |
Description
Water Color Brush,Short,Flat,1/2 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Sealer, White, Gloss, 5 gal, 200 sq ft/gal (316835)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- WOOSTER #3/0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3/0)
- KRYLON Hammered Spray Paint, Copper, Hammered, 12 oz (K02786007)
- PREMIER 1/8" Flat Artist Paint Brush, 12 PK (AR15234)
- PREMIER 3/8" Flat Artist Paint Brush, 12 PK (AR15242)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17302)
- PREMIER CHIP BRUSH 1""W (WV10)
- PREMIER Paint Brush Set, 1 (812Z)
- PREMIER 21/64", 1/2", 1/4", #2, #4 Artist Paint Brush Set, Camel Hair Bristle, Wood Handle, 12 PK (AR10105)
- PURDY 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400330)
- Premier Paint Brushes