Shop All Protective Packaging Accessories
Pregis - Mini Pakr
Air Pillow Film Roll
Mfr # 4075452
Zoro # G9195900
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Roll Length 656 ft
- Width 29 in
- Material Low Density Polyethylene (LDPE)
- Length 640 ft
Product Information
- Brand Pregis - Mini Pakr
- MFR # 4075452
- Zoro # G9195900
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Roll Length | 656 ft |
Width | 29 in |
Length | 640 ft |
Air Pillow Length | 6 in |
Air Pillow Width | 12 in |
Details
Color | Clear |
Item | Mini Pak'r Quilt Large Cushioning Film Roll |
Material | Low Density Polyethylene (LDPE) |
Rolls per Case | 1 |
Mil Thickness | 1.78 mil |
Air Pillow Style | Large Bubble Cushioning Film |
Description
Mini Pak'r Quilt Large Cushioning Film Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping, HG, White, 7800 ft. L (40TP73)
- ASTROBRIGHTS Astrobrights Colored Paper, Green, PK500 (21801)
- YELLOW DOOR Sensory Play Stones, Breads of the World, 8 Pieces Per Set (1150)
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Red (44002)
- PREGIS - MINI PAKR Air Pillow Film Roll, PK2 (4075433)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075460)
- PREGIS - MINI PAKR Air Cushion Machine (4075536)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075446)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075421)
- PREGIS - MINI PAKR Air Pillow Film Roll, PK2 (4075432)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- Pregis - Mini Pakr Protective Packaging