Shop All Book Bags & Backpacks
Preferred Nation
Preferred Nation P3412.Olive Computer Backpack - Olive
Mfr # P3412.Olive
Zoro # G303933620
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Preferred Nation
- MFR # P3412.Olive
- Zoro # G303933620
- UPC # 44759341243
- Country of Origin China
- Category Book Bags & Backpacks
Description
Done in a contemporary mix of check nylon and 600d polyester, this TSA-friendly backpack boasts a padded sleeve to hold a 15.4" computer and a piggyback sleeve for an iPad or tablet. Additional features include a spacious main compartment to accommodate your daily workload, a padded media pocket in front and an organizer pocket in the lower compartment for business accessories. An eye-catching bungee cord in front gives this case its modern edge.
Imprint: On front bottom pocket approx 7"W x 5"H, or top pocket approx 5 1/2"W x 4"H.
Embroidery: On front bottom pocket approx 5"W x 3 3/4"H, or top pocket approx 4"W x 3"H.
Material: 600d polyester.
Color: Olive.
Dimensions: 8" L x 18.5" H x 13" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Artist Brush, Size 4, Camel Hair, Round Profile, PK12 (73504)
- APACHE Banding Tool For 3/16" - 3/4" Bands (40047018)
- TENNANT Rear Squeegee Blade (1232680)
- ZORO SELECT 20" 1075 ft. Poly Tubing, 4 mil, Clear (5CRE6)
- PREFERRED NATION Preferred Nation P5282 BLK Solar Backpack - Black (P5282 BLK)
- PREFERRED NATION Preferred Nation P6332.BLACK Monopod Rolling Backpack; Black (P6332.BLACK)
- PREFERRED NATION Vault Computer Backpack, Black (P3456.BLK)
- PREFERRED NATION Preferred Nation P6524.Brn The Autumn Scan Express Computer Backpack (P6524.Brn)
- PREFERRED NATION Preferred Nation P4660.TAN Tahoe Messenger Bag; Tan (P4660.TAN)
- PREFERRED NATION Soho Backpack - Grey (P3433 GREY)
- ILC Replacement For KLIM 3319005000000 (3319-005-000-000)
- Preferred Nation Book Bags & Backpacks