Shop All Facial Tissues
Preference
Cube Box Facial Tissue by GP Pro, White
Mfr # GPC46200
Zoro # G607200268
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Sheet Size 7.65" x 8.85"
- Features Soft; Absorbent
- Color White
Product Information
- Brand Preference
- MFR # GPC46200
- Zoro # G607200268
- UPC # 73310462004
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 7.65" x 8.85" |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Features | Soft; Absorbent |
Color | White |
Description
Soft, absorbent, white, twoply facial tissue comes in a decorative cube box It is ideal for the vanity or a builtin dispenser Facial tissue offers a costeffective solution for all facilities Colorcontrast sheets help indicate when it's time to change the tissue box Polyshield dispenser opening keeps tissues sanitary Box contains 100 tissues
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Deep Cleaning Mist, 16 fl oz (0.5 quart) Gain, 6 PK (PGC79127CT)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BN)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- RUBBERMAID Rubbermaid FGJ25500 BL00 Dust Mop Head, Polyester, Blue (J25500BL00)
- PREFERENCE Preference Facial Tissue Flat Box 100 Sheets White, PK30 (48100)
- PREFERENCE Tissue, Facial, Cube 36PK (GPC46200CT)
- PUFFS Ultra Soft 124 ct Facial Tissue (35669)
- BOARDWALK Facial Tissue, 2-Ply, 7.5 in x 8 in sheet, Flat Box, 100 Sheets per Box, 30 Pack (BWK6500B)
- CASCADES PRO Signature 2 Ply Facial Tissue, 90 Sheets (F710)
- PUFFS Plus Lotion 2 Ply Facial Tissue, 124 Sheets (PGC 39383)
- KLEENEX Tissue, Facial, 6Pk, Bndl 6PK (KCC21271)
- Preference Facial Tissues