Shop All Cut-Resistant Gloves
Predator
Cut/Impact Resistant Glove, A9, XL, PR
Mfr # PD4900XL
Zoro # G902318651
product price: $37.15
/pr
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Polyurethane
- Glove Coating Coverage Uncoated
- Color Fluorescent Lime/Orange/White
- Glove Coating Finish None
Product Information
- Brand Predator
- MFR # PD4900XL
- Zoro # G902318651
- UPC # 45143840021
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 1/2 in |
Size- Alpha | XL |
Cuff Length | 3 4/125 in |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 10.94 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Kevlar(R), Silicone-Free No, Glove Liner Material Kevlar(R), Glove Back Material Spandex(R), Glove Back Color Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- ERB SAFETY Bump Cap Insert, Compatible with 6-panel Baseball Cap, Venting, Fits Hat Size 6 3/4 to 7 3/4, Black (19402)
- NMC Caution Keep Closed Label, Pk5 (C81AP)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 10, PR (97-007)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, PR (PD4900XXL)
- PREDATOR Cut/Impact Resistant Glove, A9, M, PR (PD4900M)
- PREDATOR Cut/Impact Resistant Glove, A9, L, PR (PD4900L)
- PREDATOR Cut/Impact Resistant Glove, A9, 4XL, PR (PD4900XXXXL)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, Whi, PR (PD43612XXL)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, Whi, PR (PD43612XL)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (6044-M (8))
- Predator Gloves & Hand Protection